3-1/2 in. Push Pull Trim Kit in Polished Chrome
NuFit® 3-1/2 in. Push Pull Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovator® overflow plate
- Covers strainer body flanges up to 2 7/8" diameter
- Nufit®
- Includes Innovator® overflow plate, snap-on retainer ring, adapter bar, combo pin and grid strainer
- Chrome
- Installs with brass pin, fits 3/8 and 5/16 threads
- Cross bars required
Specifications
- Collection:
- NuFit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Tub Depth:
- 3-1/2 in