NuFit® 3-1/2 in. Push Pull Trim Kit with Pin in Polished Chrome

Part #W48701PPCP  |  Item #4417356  |  Manufacturer Part #48701-PP-CP

$ 24.61 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nufit®
  • Covers strainer body flanges up to 2 7/8" diameter
  • Cross bars required
  • Installs with brass pin
  • Fits 3/8 and 5/16 threads
  • Includes one-hole overflow plate, adapter bar, grid strainer, combo pin and screw
  • Chrome

Specifications

ADA Compliant: No

Collection: NuFit®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Stainless Steel

IAPMO Listed: No

Tub Depth: 3-1/2 in