NuFit® Bathtub Stopper and Drain with Push Pull in Polished Chrome

Part #W48752PPCP  |  Item #4417355  |  Manufacturer Part #48752-PP-CP

$ 18.61 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nufit®
  • Covers strainer body flanges up to 2 7/8" diameter
  • Cross bars required
  • Installs with brass pin
  • Fits #10-24 threads (trip levers)
  • Chrome

Specifications

Collection: NuFit®

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

NSF Certified: No