NuFit® Push Pull Bathtub Stopper with Grid in Polished Chrome

Part #WC48700PPCPG2P  |  Item #4702928  |  Manufacturer Part #C48700-PP-CP-G-2P

$ 30.58 EACH
(Pricing is for 3-3/50 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: NuFit®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Depth: 3-1/2 in

Diameter: 3-3/50 in

Drain Component Type: Hole Plate

IAPMO Listed: No

Trim Ring: No

Width: 3-3/5 in