0 items

Watco Plastic Closure Assembly

W48750PPG47

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Type
Drain Cover

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday