Watco
Plastic Push-Pull Drain in Brushed Chrome
Part #W601PPPVCCB | Item #2343121 | Manufacturer Part #601-PP-PVC-CB
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Metal strainer body, 1.25" deep
- Theft resistant stopper
- Replaceable, drip-proof Buna-N-Seal
Documents
Specifications
Color Finish: Brushed Chrome
Color Finish Category: Chromes
Connecting Pipe: Rigid
Connection Type: Slip-Joint
Drain Body Material: Plastic
Material Type: PVC
Thread Type: Coarse
Type: W601PPPVCCB