Watco
Plastic Push-Pull Drain in Brushed Nickel
Part #W601PPPVCBN | Item #1424472 | Manufacturer Part #601-PP-PVC-BN
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Metal strainer body, 1.25" deep
- Theft resistant stopper
- Replaceable, drip-proof Buna-N-Seal
Documents
Specifications
ASME Specifications: ASME A112.18.2-2005
CSA Certified: CSA B125.2-2005
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Connecting Pipe: Rigid
Connection Type: Slip-Joint
Drain Body Material: Plastic
Material Type: PVC
Thread Type: Coarse
Type: W601PPPVCBN