Plastic Push-Pull Drain in Oil Rubbed Bronze

Part #W601PPPVCBZ  |  Item #1812871  |  Manufacturer Part #601-PP-PVC-BZ

$ 53.67 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25" deep
  • Theft resistant stopper
  • Replaceable, drip-proof Buna-N-Seal

Documents

Specifications

ASME Specifications: ASME A112.18.2-2005

CSA Certified: CSA B125.2-2005

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Plastic

Drain Body Material Type: PVC

Material Type: PVC

Thread Type: Coarse