Plastic Toe-Tap Drain in Brushed Nickel

Part #W601FAABSBN  |  Item #3611393  |  Manufacturer Part #601-FA-ABS-BN

$ 47.53 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25" deep
  • Theft resistant stopper
  • Replaceable, drip-proof Buna-N-Seal

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2-2005

CSA Certified: CSA B125.2-05

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Solvent Weld

Drain Body Material: Plastic

Drain Opening: 1-1/2 in

Material Type: ABS

Thread Type: Coarse