11-1/2 in. Plastic Push-Pull Drain in Brushed Nickel
Presflo® 11-1/2 in. Plastic Push-Pull Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal strainer body, 1-1/4 in. deep
- Theft resistant stopper
- Designed for heavy duty use in hotels, motels, and rental property
- Replaceable, drip-proof Buna-N-Seal
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- CSA Certified:
- CSA B125.2-2005
- Collection:
- Presflo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- IAPMO Listed -:
- No
- Material Type:
- ABS
- Thread Size:
- 1-1/2 in
- Thread Type:
- Coarse
- Tub Depth:
- 11-1/2 in