16 in. Brass Push-Pull Drain in Chrome Plated
501 Series 16 in. Brass Push-Pull Drain in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2 2005
- CARB OTC LEED Compliant:
- No
- Collection:
- 501 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Brass
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 16 in
- Thread Type:
- Coarse
- Tub Depth:
- 16 in