Presflo® Bath Waste Half Kit in Oil Rubbed Bronze

Part #W901PFPVCBZ  |  Item #3603717  |  Manufacturer Part #901-PF-PVC-BZ

$ 52.96 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Presflo®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: No

Length: 7-1/4 in

Material: Plastic

Trim Ring: No