Overflow Plate Trim Kit in Polished Chrome
Presflo® Overflow Plate Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Presflo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-7/8 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 11-1/2 in
- Fitting Sizes:
- 1-1/2 in x 11-1/2 in
- IAPMO Listed -:
- Yes
- Width:
- 3-1/2 in