PVC Waste and Overflow Drain Brushed Nickel

You last purchased this on
 
Watco

Innovator® 901 PVC Waste and Overflow Drain Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Innovator® 901 PVC Waste and Overflow Drain Brushed Nickel

  • Fast #
  • Part #W901PFPVCBN
  • Item #3603715
  • Manufacturer Part #901-PF-PVC-BN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates all screws
  • Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
  • Overflow ell is self-centering, self-aligning and won’t slip
  • Eliminates costly behind-tub leaks
  • Extends into tub through overflow; tightens securely with retainer nut
  • Eliminates dual inventory of 1 and 2 hole overflow plates
  • Available with circular or square overflow faceplate excluding white
  • No tools required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
Innovator® 901
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Material:
Plastic
Trim Ring:
No