1-1/4 in. Tub Trim Kit Polished Chrome

You last purchased this on
 
Watco

Push Pull® 1-1/4 in. Tub Trim Kit Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Push Pull® 1-1/4 in. Tub Trim Kit Polished Chrome

  • Fast #
  • Part #W38090CP
  • Item #1079388
  • Manufacturer Part #38090-CP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal strainer body, 1.25" deep
  • Designed for heavy duty use in hotels, motels, and rental property
  • Theft resistant, brass stopper
  • Adapter bar for changing from 2 to 1 hole overflow plate
  • Replaceable, drip-proof Buna-N-Seal
  • Requires Certification

Documents


Specifications

Collection:
Push Pull®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4 in
Drain Component Type:
Drain Trim
Material:
Brass
Trim Ring:
No