1-5/8 in. Brass Drain Trim Kit in Chrome Plated

You last purchased this on
 
Watco

Push Pull® 1-5/8 in. Brass Drain Trim Kit in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Push Pull® 1-5/8 in. Brass Drain Trim Kit in Chrome Plated

  • Fast #
  • Part #W38190CP
  • Item #74964
  • Manufacturer Part #38190-CP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaceable, drip-proof Buna-N-seal
  • Theft-resistant stopper
  • Designed for heavy-duty use in hotels, motels and rental properties
  • Comes with bushing to adapt to 1.865" OD - 11-1/2" x 1.25" threads (1-1/2" - 11-1/2")
  • Requires Certification

Documents


Specifications

Collection:
Push Pull®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
1-1/4 in
Diameter:
3-3/8 in
Drain Component Type:
Drain Trim Kit
Material:
Brass, Plastic
Product Type:
Push Pull Trim Kit
Trim Ring:
No