0 items

Watco Push Pull Bath Waste

W500PPPVC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body for cast iron or plastic tubs
  • Replaceable, drip-proof Buna-N-Seal
  • Retainer plate for overflow elbow
  • Theft resistant brass stopper

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday