0 items

Watco NuFit® Push Pull Bathtub Stopper with Grid

WC48700PPG2P

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
NuFit®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
End Connection 1
Push
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Width
3-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday