Push-Pull PVC Pipe in Polished Brass

Part #W601PPPVCPB  |  Item #83904  |  Manufacturer Part #601-PP-PVC-PB

$ 60.88 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Plastic

Drain Body Material Type: PVC

IAPMO Listed: No