0 items

Watco Presflo® PVC Schedule 40 Waste & Overflow Half Kit

W601PFPVC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25" deep
  • Replaceable, drip-proof Buna-N-Seal
  • Theft resistant stopper

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Collection
Presflo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
End Connection 1
NPSM
Height
11-1/2 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday