Quick Adjust® 16 in. Brass Trip Lever Drain in Polished Chrome

Part #W502TQBRSCP  |  Item #524580  |  Manufacturer Part #502-TQ-BRS-CP

$ 96.90 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Retainer plate for overflow elbow
  • Quick adjust has scale label on the overflow pipe

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.2-2005

CSA Certified: CSA B125.2-05

Collection: Quick Adjust®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Brass

Drain Opening: 1-1/2 in

End Connection 1: NPSM

End Connections: NPSM

Gauge: 20

Height: 16 in

Thread Type: Coarse

Tub Depth: 16 in