Quick Adjust® 16 in. Plastic Trip Lever Drain in Brushed Nickel

Part #W500TQABSBN  |  Item #2929316  |  Manufacturer Part #500-TQ-ABS-BN

$ 52.28 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body for cast iron or plastic tubs
  • Retainer plate for overflow elbow
  • Quick adjust has scale label on the overflow pipe

Documents

Specifications

ANSI Specifications: ANSI 14-2007

ASTM Specifications: ASTM F-409-2002

CSA Certified: CSA B181.1

Collection: Quick Adjust®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Plastic

Drain Opening: 1-1/2 in

End Connection 1: NPSM

End Connections: NPSM

Height: 16 in

Material Type: ABS

NSF Certified: Yes

NSF Specifications: NSF 14

Thread Type: Coarse

Tub Depth: 16 in