0 items

Watco Schedule 40 2-Hole PVC Lift and Turn Bath Waste Half Kit

W601LTPVC2H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.18.2-2005
CSA Certified
CSA B125.2-05
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
End Connection 1
NPSM
Material
Plastic
Material Type
PVC
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday