0 items

Watco Snap-In™ Strainer Body Cover with O-Ring

W91050

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Strainer body cover for Watco Snap-In™ trim kits

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Snap-In™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Strainer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday