Trip Lever in Rubbed Bronze

Part #W550TLPVCBZ  |  Item #4481285  |  Manufacturer Part #550-TL-PVC-BZ

$ 71.91 EACH

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Plastic

Drain Body Material Type: PVC

IAPMO Listed: No