Tubular Brass Slip-Joint Assembly in Polished Chrome
Tubular Brass Slip-Joint Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- IAPMO Listed -:
- No
- Thread Type:
- NPSM