Watco

Turnstyle® Lavatory Drain in Oil Rubbed Bronze

Part #W501TSBRSBZ  |  Manufacturer Part #501-TS-BRS-BZ

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: Turnstyle®

Gauge: 20

IAPMO Listed: No