Foot Actuated Trim Kit in Polished Chrome
Universal NuFit® Foot Actuated Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Universal NuFit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed -:
- No
- Product Type:
- Drain Trim Kit
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in