Trim Kit with Grid in Oil Rubbed Bronze

You last purchased this on
 
Watco

Universal NuFit® Trim Kit with Grid in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watco

Universal NuFit® Trim Kit with Grid in Oil Rubbed Bronze

  • Fast #
  • Part #W948700PPBZG2PC
  • Item #4887897
  • Manufacturer Part #948700-PP-BZ-G-2P-C
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Universal NuFit®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Component Type:
Drain Trim
IAPMO Listed -:
No
NSF Certified:
No
Trim Ring:
No