0 items

Watco Waste and Overflow Trim Kit

W601PPABS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
1-1/4 in
End Connection 1
Push
End Connection 2
Glued
GSA Approved
No
IAPMO Listed
No
Material
Metal, Plastic
Material Type
ABS
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday