0 items

Watco Innovator® Waste and Overflow

W901PPABS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates all screws
  • Eliminates dual inventory of 1 and 2 hole overflow plates
  • Eliminates leak due to loose overflow attachment
  • Eliminates need for separate overflow test plug

SPECIFICATIONS

Collection
Innovator®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
ABS

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday