1-1/2 in. Tankless Water Heater Filter
1-1/2 in. Tankless Water Heater Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left side water entry
- Annual protection against costly water heater scaling and sediment build-up
- Filter provides high flow tankless water heater scale prevention
- Temperature range: 40° F to 100° F
- Ideal for indoor and outdoor installations
- Unique microfiber filter construction delivers higher filtration efficiency and flow rates
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42
- Depth:
- 8-3/4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 20 gpm
- Height:
- 29 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes