1,000 gal. Water Filter

You last purchased this on
 
Water Inc

1,000 gal. Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water Inc

1,000 gal. Water Filter

  • Fast #
  • Part #WWIBG1000
  • Item #4237947
  • Manufacturer Part #WI-BG1000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 42, ANSI 53
Capacity:
1000 gal
Contaminant Removal:
Algae, Asbestos, Chlorine Taste and Odor, Cloudiness, Limescale, Mold, Oxidized Iron, Oxidized Manganese, Oxidized Sulfides, Rust, Sediment
Depth:
4-3/4 in
Flow Rate:
0.75 gpm
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Width:
4-1/2 in