0 items

Water 11-1/2 in. 1 gph Remote Chiller

WWIC400S

Height

(Pricing is for 11-1/2 in)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Depth
15-1/2 in
Flow Rate
1.75 gph
Height
11-1/2 in
Lead Law Compliant
Yes
Material
Galvanized Steel
Spout Height
11-1/2 in
Volts
115V
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday