1.75 gph Chiller in Galvanized Steel
Evercold® 1.75 gph Chiller in Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires a single accessory faucet when installed separately
- Includes 6' electrical cord with 3-prong plug
- Hooks up to any EverHot dual faucets when used with EverHot unit
- Quick and easy installation
- Cold control is located inside the cabinet with easy external dial
Specifications
- ADA Compliant:
- No
- Collection:
- Evercold®
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Depth:
- 15 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 1.75 gph
- Height:
- 11-1/2 in
- Volts:
- 115V
- Watts:
- 4.5 kW
- Width:
- 10-1/2 in