0 items

Water EverHot® High Arc Instant Hot Water System with Double Lever Handle

WWILVH500HC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet spouts insulated to protect from scalding
  • Feature continuous flow levers that lock into place for easy filling of large pitchers or pots
  • Most designs are available with air-gap modules for use with reverse osmosis systems

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
Collection
EverHot®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Type
High Arc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday