3000 gal 0.5 gpm Replacement Cartridge
3000 gal 0.5 gpm Replacement Cartridge
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 3000 gal
- Cartridge Type:
- Replacement Cartridge
- Flow Rate:
- 0.5 gpm
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes