2.25 cf Water Softener Filter

You last purchased this on
 
Water Control Corporation

2.25 cf Water Softener Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water Control Corporation

2.25 cf Water Softener Filter

  • Fast #
  • Part #WCLEAR500PLUS
  • Item #4727105
  • Manufacturer Part #CLEAR500PLUS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
2.25 cu ft
Contaminant Removal:
Hardness, Odor, Iron
Filtering Material:
No
Flow Rate:
10 gpm
Height:
64 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Weight:
90 lb