32000 gal Cab Meter Softener

You last purchased this on
 
Water Control Corporation

32000 gal Cab Meter Softener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water Control Corporation

32000 gal Cab Meter Softener

  • Fast #
  • Part #WATB32
  • Item #4500107
  • Manufacturer Part #B32
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
32000 grains
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
44 in
Material:
Brass
NSF Certified:
No