Carbon Filter for PS-5 Reverse Osmosis (RO) System
Carbon Filter for PS-5 Reverse Osmosis (RO) System
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- PS-5
- Contaminant Removal:
- Carbon, Reverse Osmosis
- Filtering Material:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No