Hot Water Dispenser Heating Tank in White
EverHot® Hot Water Dispenser Heating Tank in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a 3' cord with a 3-prong plug
- One-year warranty
- Undercounter instant hot water heating tank with adjustable temperature control delivers up to 190° F hot water from a compact, 3-quart high temperature engineered reservoir
-
Lead Law Compliant
Specifications
- Collection:
- EverHot®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Spout Height:
- 13 in
- Spout Reach:
- 7-9/16 in