0 items

Water EverHot® Hot Water Dispenser Tank Only

WWILVHTANK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes a 3' cord with a 3-prong plug
  • One-year warranty
  • Undercounter instant hot water heating tank with adjustable temperature control delivers up to 190° F hot water from a compact, 3-quart high temperature engineered reservoir

SPECIFICATIONS

AMP
10.8
Application
Residential
Collection
EverHot®
Color Finish
White
Color Finish Category
Whites
Faucet Mount
Deck Mount
Lead Law Compliant
Yes
Spout Height
13 in
Spout Reach
7-9/16 in
Volts
120V
Watts
1300

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday