0 items

Water Inc Filter Cartridge

WWIBG3000C

Cartridge Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cartridge and labeling made from renewable and recyclable materials
  • Filter change indicator notifies you when filter needs replacing
  • Quick-change recyclable replacement cartridge
  • Replacement cartridge for BG-3000 water filter system

SPECIFICATIONS

Capacity
450 gal
Cartridge Type
Carbon Water Filter
Flow Rate
.75 gpm
Lead Law Compliant
Yes
Material
Recycled Materials
NSF Certified
Yes
NSF Specifications
NSF 42

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday