1.6 gpm Adjustable Spray from Fine to Course Self-Cleaning Nozzles in White

Part #WICA111HE  |  Item #7210450  |  Manufacturer Part #20011622

$ 5.74 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Water Pik 1.6 gpm Adjustable Spray from Fine to Course Self-Cleaning Nozzles in White / $5.74

Product Details

  • Adjustable spray showerhead with massage
  • Self-cleaning nozzles
  • This economical EcoFlow® shower head provides superior, low maintenance performance with great water conservation in mind.
  • Adjustable Spray Settings include: Regular, Fineand Coarse.

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

Adjustable: Yes

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 4 in

Diameter: 2-1/4 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: [Yes, WaterSense]

Installation Type: Wall Mount

Length: 4 in

Material: Plastic

Material Type: ABS

Maximum Pressure: 80 psi

Origin: Global

Product Type: Showerhead

Shower Arm Reach: 4 in

Showerhead Flow Rate: 1.6 gpm

Showerhead Function: Multi

Spray Type: [Regular, Fine, Coarse]

WaterSense Labeled: Yes