Water Plus Corporation

3 ft. Brass, Stainless Steel and Plastic Assembled Fire Hydrant

Part #WVB2000B  |  Manufacturer Part #VB2000B

Depth of Trench:

3 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth of Trench: 3 ft

End Connection 1: Female

End Connection 2: IPT

End Connection 3: Threaded

End Connections: Female x IPT x Threaded

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 2 in x 2-1/2 in

Material: [Brass, Stainless Steel, Plastic]

UL Listed: No

Valve Size: 5-1/4 in