3/4 in. CTS Compression Dry Barrel Sampling Station in Green
Model 301D 3/4 in. CTS Compression Dry Barrel Sampling Station in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All piping materials meet the requirements cited in the "Reduction of Lead in Water Act" and contain no more than a weighted average of 0.25% lead
- Impact resistant, polyethylene enclosure with removable top is made with UV inhibitors for maximum life and locks for security
- Above-grade, dry barrel sampling stations are used in cold climates
- Enclosure: Green
- Includes: 1/4" copper bleed tube for removal of water after each use with a portable hand pump (not included) or compressed air
- Connection: 3/4" CTS Compression
- Stainless steel spigot for flaming
- Throttling valve latch accommodates a standard padlock for added security
-
Lead Law Compliant
Specifications
- Collection:
- Model 301D
- Color Finish Name:
- Green
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 36 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- PVC, Polyethylene
- UL Listed:
- No