NST 2-1/2 in. Director Diffuser

You last purchased this on
 
Water Plus Corporation

NST 2-1/2 in. Director Diffuser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water Plus Corporation

NST 2-1/2 in. Director Diffuser

  • Fast #
  • Part #W323DIR
  • Item #302135
  • Manufacturer Part #323 DIR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For flushing only
  • Use two units for higher discharges
  • Female swivel connection NST 2-1/2 "
  • Flushing diffuser 45° elbow
  • Economical
  • Lightweight
  • Requires Certification

Specifications

End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Director Diffuser
UL Listed:
No