Polypropylene Float Cup with Vent Disc 6 Pack for Water Saver Faucet L100 Atmospheric Vacuum Breakers
Polypropylene Float Cup with Vent Disc 6 Pack for Water Saver Faucet L100 Atmospheric Vacuum Breakers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- L100, 101, 102, 112, L100VR
- Faucet Part Type:
- Cup
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- WaterSense Labeled:
- No