Water Tec International 10 in. Whole House Filter in Blue

WCFHAME150237

Color Finish

(Pricing is for Blue)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use in whole house filtration or other high flow applications, or where heavy sediment is present in water

SPECIFICATIONS

Color Finish
Blue
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
10 in
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 42

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday