10 x 3/4 in. Whole House Filter in Blue
10 x 3/4 in. Whole House Filter in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in whole house filtration or other high flow applications, or where heavy sediment is present in water
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 10 in
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi